Check Availability
  • PROTO 

    Socket Bit,Phillips,#2 Tip Sz,3/8"Dr. Sz

  • Item # 426J01
  • Mfr. Model # J5241
Socket Bit,Phillips,#2 Tip Sz,3/8"Dr. Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/2" Drive Metric Hex Socket Bit features a hex opening that allows the bit holder to take the torque load. It features heat-treated alloy construction for wear resistance, which helps to minimize distortion for long service life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 426J01
Mfr. Model # J5241
UNSPSC #27111704
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric SAE
Drive Size 3/8"
Tip Size #2
Bit Style Phillips
Overall Length 1-31/32"
Insert Length 1"
Socket Depth Standard
Material Steel
Finish Full Polish Chrome
Number of Points 4
Standards SAE AS4984A
* This product's country of origin is subject to change

Compliance and Restrictions