Check Availability
  • PROTO 

    Socket Bit,Torx,T30 Tip Sz.,3/8"Dr. Sz.

  • Item # 426H95
  • Mfr. Model # J5239-30W
Socket Bit,Torx,T30 Tip Sz.,3/8"Dr. Sz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 1/2" Drive Metric Hex Socket Bit features a hex opening that allows the bit holder to take the torque load. It features heat-treated alloy construction for wear resistance, which helps to minimize distortion for long service life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 426H95
Mfr. Model # J5239-30W
UNSPSC #27111704
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Torx(R)
Drive Size 3/8"
Tip Size T30
Bit Style Torx(R)
Overall Length 1-23/32"
Insert Length 7/8"
Socket Depth Standard
Material Steel
Finish Full Polish Chrome
Number of Points 0
Standards SAE AS4984A
* This product's country of origin is subject to change

Compliance and Restrictions