Check Availability
  • PROTO 

    Socket Bit, 1/2" Dr, 17mm Hex, Tether Ready

  • Item # 24AJ62
  • Mfr. Model # J5441-17M-TT
Socket Bit, 1/2" Dr, 17mm Hex, Tether Ready
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tethered socket from Proto® attaches securely to ratchets using the Positive Control Pin Detent System that requires a separate tool to attach or remove the socket. It cannot be removed without specific intent. Pin detent will engage correctly regardless of the direction the socket is placed on the square drive.
Show More Close
 

Technical Specifications

Item # 24AJ62
Mfr. Model # J5441-17M-TT
UNSPSC #27111704
Catalog Page 893
Shipping Weight 0.87 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Overall Length 4"
Socket Depth Standard
Material Alloy Steel
Finish Chrome
Number of Points 6
Features Manufactured with Four Detent Holes so the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; Made Using a Heat Treated Alloy for Wear-Resistance Which Helps Minimize Distortion for a Long Life; Hex Opening Holds the Bit Allowing the Bit Holder to Take the Torque Load
* This product's country of origin is subject to change

Compliance and Restrictions