Check Availability
  • PROTO 

    Socket Bit,1/2" Dr,14mm Hex,Tether Ready

  • Item # 24AJ61
  • Mfr. Model # J5441-14M-TT
Socket Bit,1/2" Dr,14mm Hex,Tether Ready
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AJ61
Mfr. Model # J5441-14M-TT
UNSPSC #27111704
Catalog Page 893
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Overall Length 3-41/64"
Socket Depth Standard
Material Alloy Steel
Finish Chrome
Number of Points 6
Features Manufactured with Four Detent Holes so the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; Made Using a Heat Treated Alloy for Wear-Resistance Which Helps Minimize Distortion for a Long Life; Hex Opening Holds the Bit Allowing the Bit Holder to Take the Torque Load
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close