Check Availability
  • PROTO 

    Socket Bit, 1/2 in. Dr, 12mm Hex

  • Item # 1AP19
  • Mfr. Model # J5441-12M
Socket Bit, 1/2 in. Dr, 12mm Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® socket bit has a hex opening that allows the bit holder to take the torque load. Made from a heat-treated alloy for wear resistance which minimizes distortion for a long life. Polished chrome finish.
Show More Close
 

Technical Specifications

Item # 1AP19
Mfr. Model # J5441-12M
UNSPSC #27111704
Catalog Page 771
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Socket Bit
SAE or Metric Metric
Drive Size 1/2"
Tip Size 12mm
Bit Style Hex
Overall Length 3-1/4"
Insert Length 1-3/4"
Socket Depth Standard
Material Alloy Steel
Finish Full Polished Chrome
Number of Points 6
* This product's country of origin is subject to change

Compliance and Restrictions