Check Availability
  • PROTO 

    Screw Extractor Set

  • Item # 3R995
  • Mfr. Model # J9500A
Screw Extractor Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Proto® screw extractor set for driving into the end of a broken pipe or fitting. The tap holder or wrench on the extractor helps turn out any broken parts. Size is stamped on each extractor indicating the drill bit size to use with that extractor.
Show More Close
 

Technical Specifications

Item # 3R995
Mfr. Model # J9500A
UNSPSC #27111709
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Screw Extractor Set
Number of Pieces 5
For Removing Studs, Bolts, Screws 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, & 5/8"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions