Check Availability
  • PROTO 

    Red Side Shelf, Steel, 15-1/8" Length, 15" Width

  • Item # 48VA51
  • Mfr. Model # J54SS-RD
Red Side Shelf, Steel, 15-1/8" Length, 15" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VA51
Mfr. Model # J54SS-RD
UNSPSC #24112401
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Side Shelf
Type Side Shelf
Length 15-1/8"
Width 15"
Thickness 1-45/64"
Height 1-45/64"
Material Steel
Color Red
Finish Gloss
Pattern Flat
For Use With 540 Series Roller Cabinets
Includes Mounting Hardware, Aligned Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms