Check Availability
  • PROTO 

    Red Industrial Premium Rolling Cabinet, 42" H X 30" W X 21" D, Number of Drawers: 6

  • Item # 3LVT2
  • Mfr. Model # J463042-6RD
Red Industrial Premium Rolling Cabinet, 42" H X 30" W X 21" D, Number of Drawers: 6
Qty
  • Web Price
    $2,796.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Built in compartments for customizable storage needs. Heavy-duty 6" casters (2 swivel and 2 rigid). Heavy-duty tubular lock system. Chests feature both drawers and a top-opening door for easy tool access and efficient organization. Cabinets have drawers only, with no top access. Rolling cabinets have preassembled casters mounted for easy transport.
Show More Close
 

Technical Specifications

Item # 3LVT2
Mfr. Model # J463042-6RD
UNSPSC #24112401
Catalog Page 741
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Rolling Cabinet
Series 460
Tool Box Duty Rating Industrial Premium
Width 30"
Depth 21"
Height 42"
Number of Drawers 6
Color Red
Drawer Color Red
Drawer Capacity 400 lb.
Drawer Slides Ball Bearing
Finish Powder Coated
Storage Capacity 12,252 cu. in.
Load Rating 3200 lb.
Caster Size 6" x 2"
Number of Shelves 1
Material Steel
Gauge 16
Work Surface Material Polyurethane
Caster Wheel Material Polyurethane
Caster Type (2) Fixed with Lock, (2) Swivel
Locking System Heavy Duty Locks with Tubular Key
Handles Tubular Metal Side
Configuration Center Bank: (1) 42-1/2"W x 19-7/8"D x 3"H, (2) 20-1/4"W x 19-7/8"D x 3-7/8"H, (1) 20-1/4"W x 19-7/8"D x 4-5/8"H x (1) 20-1/4"W x 19-7/8"D x 6-1/4"H x (1) 20-1/4"W x 19-7/8"D x 9-3/8"H
Features Premium Tool Storage Line, 22" Depth Footprint for High Mobility, All Steel Construction, Lock in / Lock Out Drawers for Security and Safety, Built in Compartments for Customizable Storage Needs, 800 lb. Caster
Includes Vinyl Top, Drawer Liners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms