Check Availability
  • PROTO 

    Red Heavy Duty Intermediate Chest, 10" H X 27" W X 18" D, Number of Drawers: 4

  • Item # 48VD02
  • Mfr. Model # J542710-4RD-IC
Red Heavy Duty Intermediate Chest, 10" H X 27" W X 18" D, Number of Drawers: 4
Qty
  • Web Price
    $388.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-Duty Intermediate Chest by Proto® features fully extending recessed drawer pulls and 100-lb. ball bearing slides. 2 reinforcement channels run left-to-right and 2 run front-to-back for additional strength. Vinyl top and drawer liners included. Chest also includes heavy-duty easy-grip handles, heavy-duty key, and smooth, sleek, and durable paint finish.
Show More Close
 

Technical Specifications

Item # 48VD02
Mfr. Model # J542710-4RD-IC
UNSPSC #24112401
Catalog Page 742
Shipping Weight 76.0 lbs
Country of Origin USA *
Item Intermediate Chest
Series 540
Tool Box Duty Rating Heavy Duty
Width 27"
Depth 18"
Height 10"
Number of Drawers 4
Color Red
Drawer Color Red
Drawer Capacity 200 lb.
Drawer Slides Ball Bearing
Finish Gloss
Storage Capacity 2,505 cu. in.
Material Steel
Gauge 18
Configuration 23-1/4" W Center Bank: (4) 16-1/8" D x 1-7/8" H
Locking System Standard Key Cylinder
Number of Handles 0
Handle Design Aluminum, Full-Width
Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
For Use With Mfr. No. J542752-7RD, J542742-12RD, J542742-11RD, J542742-8RD, J542742-7RD, J542742-4RD, J542735-7RD, J542735-3RD
Includes (2) Keys, Drawer Liners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms