Check Availability
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 22, Number of Points: 12

  • Item # 54JG15
  • Mfr. Model # JSCVM-22SK
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 22, Number of Points: 12 Ratcheting Wrench Set,12 pt.,22 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JG15
Mfr. Model # JSCVM-22SK
UNSPSC #27111714
Catalog Page 787
Shipping Weight 22.2 lbs
Country of Origin USA *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 22
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm
Finish Chrome
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions