Check Availability
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 10, Number of Points: 12
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 10, Number of Points: 12

  • Item # 40JC80
  • Mfr. Model # JSCRM-10S-TT
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This tethered wrench is fitted with a heat shrink tether loop.
Show More Close
 

Technical Specifications

Item # 40JC80
Mfr. Model # JSCRM-10S-TT
UNSPSC #27111713
Catalog Page 892
Shipping Weight 3.31 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 10
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish Black Chrome
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions