Check Availability
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 14, Number of Points: 12

  • Item # 34E412
  • Mfr. Model # JSCVM-14SA
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 14, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spline design allows numerous fastener head uses.
Show More Close
 

Technical Specifications

Item # 34E412
Mfr. Model # JSCVM-14SA
UNSPSC #27111714
Catalog Page 787
Shipping Weight 4.5 lbs
Country of Origin USA *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 14
Offset 5 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish Full Polish
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close