Check Availability
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 8, Number of Points: 12

  • Item # 33HE21
  • Mfr. Model # JSCVMT-8S
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 8, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These ratcheting wrenches feature a spline design to allow numerous fastener head uses.
Show More Close
 

Technical Specifications

Item # 33HE21
Mfr. Model # JSCVMT-8S
UNSPSC #27111714
Catalog Page 787
Shipping Weight 2.2 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 8
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm
Finish Full Polish
Standards ASME B107.100-2010, SAE AS4984A
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In