Check Availability
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 7, Number of Points: 12
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 7, Number of Points: 12

  • Item # 33HE20
  • Mfr. Model # JSCRMT-7S
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These ratcheting wrenches feature a spline design to allow numerous fastener head uses.
Show More Close
 

Technical Specifications

Item # 33HE20
Mfr. Model # JSCRMT-7S
UNSPSC #27111714
Catalog Page 787
Shipping Weight 1.95 lbs
Country of Origin USA *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 7
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm
Finish Full Polish
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions