Check Availability
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 13, Number of Points: 12

  • Item # 22DJ48
  • Mfr. Model # JSCVMT-13S
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 13, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DJ48
Mfr. Model # JSCVMT-13S
UNSPSC #27111714
Catalog Page 787
Shipping Weight 3.3 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 13
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish Full Polish
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions