Check Availability
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 22, Number of Points: 12

  • Item # 22DJ47
  • Mfr. Model # JSCVMT-22S
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 22, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DJ47
Mfr. Model # JSCVMT-22S
UNSPSC #27111714
Catalog Page 787
Shipping Weight 16.96 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 22
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm
Finish Full Polish
Standards ASME B107.100-2010, SAE AS4984A
* This product's country of origin is subject to change

Compliance and Restrictions