Check Availability
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 12, Number of Points: 12

  • Item # 22DJ42
  • Mfr. Model # JSCVMF-12S
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 12, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DJ42
Mfr. Model # JSCVMF-12S
UNSPSC #27111714
Catalog Page 787
Shipping Weight 3.22 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 12
Offset 0 Degrees
Head Movement Flexible
Wrench Shape Straight
Wrench Head Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish Black Chrome
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close