Check Availability
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 22, Number of Points: 12

  • Item # 1WNC3
  • Mfr. Model # JSCVM-22S
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 22, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® ratcheting wrench set includes metric spline wrenches for use on fractional 4-, 6-, and 12-point, spline and Torx® fasteners. 15° angled offset box end helps keep shank clear of obstructions. Nonreversing ratcheting wrenches can be flipped over to turn the fastener in the opposite direction. The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed. Antislip, open-ended design. Corrosion-resistant black chrome finish.
Show More Close
 

Technical Specifications

Item # 1WNC3
Mfr. Model # JSCVM-22S
UNSPSC #27111705
Catalog Page 787
Shipping Weight 18.54 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 22
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm
Finish Black Chrome
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions