Check Availability
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 10, Number of Points: 12
  • PROTO 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 10, Number of Points: 12

  • Item # 1WNB8
  • Mfr. Model # JSCRM-10S
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Proto® ratcheting wrench set includes fractional spline wrenches for use on metric 4-, 6-, and 12-point, spline and Torx® fasteners. Ratcheting spline box end is countersunk for easy application to the fastener. Nonreversing ratcheting wrenches can be flipped over to turn the fastener in the opposite direction. The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed. Antislip, open-ended design. Corrosion-resistant black chrome finish.
Show More Close
 

Technical Specifications

Item # 1WNB8
Mfr. Model # JSCRM-10S
UNSPSC #27111705
Catalog Page 787
Shipping Weight 3.03 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing No
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 10
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish Black Chrome
Standards ANSI

* This product's country of origin is subject to change

Compliance and Restrictions