Check Availability
  • Dial Torque Wrenches
  • PROTO 

    Plain-Handle Dial Torque Wrench, 3/4" Drive Size, 10 ft.-lb. Primary Scale Increments, 46-1/2"

  • Item # 1ARR5
  • Mfr. Model # J6133F
Plain-Handle Dial Torque Wrench, 3/4" Drive Size, 10 ft.-lb. Primary Scale Increments, 46-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The accuracy of the dual scale (English/Metric) is not effected by hand position. With clockwise and counterclockwise operation, fewer wrenches are needed to complete the job. Easy-to-read, high contrast scale and designed with a laser marked serial number for traceability.
Show More Close
 

Technical Specifications

Item # 1ARR5
Mfr. Model # J6133F
UNSPSC #27111715
Catalog Page 784
Shipping Weight 12.5 lbs
Country of Origin USA *
Item Dial Torque Wrench
Drive Size 3/4"
Head Type Fixed Ratcheting
Torque Measurement Type Foot-Pound, Meter-Kilogram
Primary Scale Range 0 to 600 ft.-lb.
Primary Scale Increments 10 ft.-lb.
Calibration Certificate Included No
Secondary Scale Range 0 to 80 m kg
Secondary Scale Increments 2 m kg
Electric Light/Tone No
Overall Length 46-1/2"
Rotation CW/CCW
Tether Capable Standard Tool (Accessory Needed for Tethering)
Accuracy +/-3% CW/CCW @ 20 to 100% of Full Scale
Memory Needle Yes
Reset Type Memory Needle
Min. Number of Cycles 5000
Handle Material Rubber
Handle Type Plain
Extension Handles Yes
Standards Federal GGG-W-00686C, ANSI B107.14M, EN26789, ISO 6789
Includes Blow Molded Box
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In