Check Availability
  • PROTO 

    Pinch Off Pliers, Air Cushion Grip Handle, Jaw Length: 2-1/2", Jaw Width: 2"

  • Item # 6RKW0
  • Mfr. Model # JFF556
Pinch Off Pliers, Air Cushion Grip Handle, Jaw Length: 2-1/2", Jaw Width: 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pinch off pliers from Proto® featuring a patented clamping mechanism that provides positive clamping without springs or adjustments. Ideal for pinching off flexible fuel lines, brake lines, and vacuum hoses in cars, motorcycles, and all types of engines. Heat-treated steel construction with swivel-mounted adjustable clamps, and cushioned hand grips. Tested to 50,000 cycles without failure.
Show More Close
 

Technical Specifications

Item # 6RKW0
Mfr. Model # JFF556
UNSPSC #27112115
Shipping Weight 1.25 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Pinch Off Pliers
Item Auto Pinch Off Plier
Jaw Length 2-1/2"
Jaw Width 2"
Max. Jaw Opening 2-1/2"
Handle Type Air Cushion Grip
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 14"
Tip Width 1/2"
Nose Type Flat Jaw
Material Steel
Handle Color Red
Spring Return No
Features Swivel Mounted Clamps Adjust to Provide Parellel Clamping
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms