Check Availability
  • PROTO 

    Orange/Black Tethered Tool Pouch, Delrin/Ballistic Nylon, Fits Belts Up To (In.): 2

  • Item # 24AL41
  • Mfr. Model # JPSTAPE
Orange/Black Tethered Tool Pouch, Delrin/Ballistic Nylon, Fits Belts Up To (In.): 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When working at heights, it's imperative to secure hand tools to a fixed point to prevent injuries caused by dropping. Proto® SkyHook™ Tether and Transfer systems provide positive control of hand tools at height, secure tool transfers, and a free range of motion. SkyHook™ switch connector tethers to the tool on a short lanyard and is compatible with screw-gate carabiners. Allows hands-free tool transfer. SkyDock™ attachment anchors SkyHook connector to the wrist, belt, apron, or station. Tools can be tethered with shrink loops, tool collars, lanyards, or bungees for use with the system.
Show More Close
 

Technical Specifications

Item # 24AL41
Mfr. Model # JPSTAPE
UNSPSC #24111507
Catalog Page 891
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Tethered Tool Pouch
Type Tape Measure
Number of Pockets 1
Width (In.) 4-1/4
Height (In.) 5
Fits Belts Up To (In.) 2
Material Delrin/Ballistic Nylon
Color Orange/Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms