Check Availability
  • PROTO 

    Oil Filter Wrench,4 1/8-4 1/2 In

  • Item # 1GF35
  • Mfr. Model # J3008
Oil Filter Wrench,4 1/8-4 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Handle swivels to avoid obstructions.
• Stainless steel band for added strength.
Show More Close
 

Technical Specifications

Item # 1GF35
Mfr. Model # J3008
UNSPSC #27111714
Shipping Weight 0.85 lbs
Country of Origin USA *
Item OIL FILTER WRENCH
Capacity 4 1/8 To 4 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms