Check Availability
  • PROTO 

    Multi-Bit Screwdriver 8-Pc., 11-in-1, General Purpose, 7-1/4" Overall Length

  • Item # 45JU26
  • Mfr. Model # J93111
  • (1)
Multi-Bit Screwdriver 8-Pc., 11-in-1, General Purpose, 7-1/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stanley® Proto® magnetic 11-in-1 quick-change bit screwdriver comes with 4 double-sided industrial-strength bits with blast-finished tips, for a firm hold and reduced cam-out. The integrated screwdriver/nut driver shaft has a comfort grip handle, holds 4 bits, and converts to 3 nut driver sizes.
Show More Close
 

Technical Specifications

Item # 45JU26
Mfr. Model # J93111
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.5 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square, Star
Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R)
Sizes Included PH1 x 4R-5T Slotted, PH1 x 6R-8T Slotted, Robertson Square Recess S1 x S2, Torx(R) T10 x T20
Handle Material Multi-Component
Overall Length 7-1/4"
Includes (2) Bit Holders, (3) Nutdrivers: 1/4", 5/16", 3/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)
Driver Type 11-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Magnetic Quick Change
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material S2 Steel
Drive Size 1/4", 5/16", 3/8"
Standards ASME B107
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms