Check Availability
  • PROTO 

    Multi-Bit Screwdriver 5-Pc., 4-in-1, General Purpose, 11-5/16" Overall Length

  • Item # 4LV31
  • Mfr. Model # J9224
Multi-Bit Screwdriver 5-Pc., 4-in-1, General Purpose, 11-5/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The versatile Proto® multi-bit screwdriver includes 4 different bits which conveniently store in the extra-long handle.
Show More Close
 

Technical Specifications

Item # 4LV31
Mfr. Model # J9224
UNSPSC #27112814
Catalog Page 801
Shipping Weight 0.3 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted
Screwdriver Tip Style Keystone Slotted/Phillips
Sizes Included Phillips #1, #2, Slotted 5/32", 3/16"
Handle Material Plastic
Overall Length 11-5/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Fluted
Bit Style Phillips, Slotted
Driver Type 4-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 5
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In