Check Availability
  • PROTO 

    Multi-Bit Screwdriver 4-Pc., 5-in-1, General Purpose, 7-1/4" Overall Length

  • Item # 45JU24
  • Mfr. Model # J9351
Multi-Bit Screwdriver 4-Pc., 5-in-1, General Purpose, 7-1/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stanley® Proto® 5-in-1 quick-change bit screwdriver comes with 2 double-sided industrial-strength bits with blast-finished tips, for a firm hold and reduced cam-out. The integrated screwdriver/nut driver shaft has a comfort grip handle, holds 2 bits, and converts to 1 nut driver size.
Show More Close
 

Technical Specifications

Item # 45JU24
Mfr. Model # J9351
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.45 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted
Screwdriver Tip Style Keystone Slotted/Phillips
Sizes Included PH1 x 4R-5T Slotted, PH2 x 6R-8T Slotted
Handle Material Multi-Component
Overall Length 7-1/4"
Includes Nutdriver 5/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Phillips, Slotted
Driver Type 5-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Magnetic Quick Change
Number of Pieces 4
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material S2 Steel
Drive Size 5/16"
Standards ASME B107
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In