Check Availability
  • PROTO 

    Master Puller Set

  • Item # 3R709
  • Mfr. Model # J4235B
Master Puller Set
Qty
  • Web Price
    $1,924.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Proto-Ease™ manual puller set covers most maintenance operations using standard pullers. Contains components necessary to assemble all full-interchange system pullers except Proto® Press-N-Pull™ Pullers.

• 10-ton. capacity
• 25 jaws
Show More Close
 

Technical Specifications

Item # 3R709
Mfr. Model # J4235B
UNSPSC #27111712
Catalog Page 919
Shipping Weight 95.0 lbs
Country of Origin USA *
Item Master Puller Set
Number of Jaws 25
Capacity (Tons) 10
Jaw Reach (In.) Various
Jaw Spread (In.) Various
Jaw Style Inside, Reversible, Inside Hook, Dual Reach, Long Narrow, Cap Screw
Screw Size (3) 3/8-24 X 3, (3) 3/8-16 X 4, And (3) 3/8-16 X 3" Cap Screws
Includes Slotted Crossarm, Puller Tip, Forcing Screw, 2- and 3-Way Yokes, ReversibleAdjusting Nut, Jaw Pivot Pin, 2-1/2- and 5- Lb. Sliding Hammer, T- Handle and Short Slide Rod, Axle Flange, Blind Bearing Puller, Jaw Block Assembly, Bearing Separators2-3/8 and 6" Cap, Step Plate Adapter Set, Step Plates, 2-1/8, 2-1/4, 2-3/8" Bore,Inside Jaw 2, Reversible Jaw 4, Tool Box
* This product's country of origin is subject to change

Compliance and Restrictions