Check Availability
Manual Battery Charger,  Charging,  Lead Acid,  For Battery Voltage 6, 12, 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Proto® battery charger indoors or out. Patented "Stop/Go Light". Automatic 90-min. timer with hold position. AC and DC circuit overload protected. Fan cooled.
Show More Close
 

Technical Specifications

Item # 6RKL3
Mfr. Model # JFEH6006
UNSPSC #26111704
Shipping Weight 54.3 lbs
Country of Origin USA *
Item Battery Charger
Charger Style Wheeled
For Battery Voltage 6, 12, 24
For Use With Battery Type Lead Acid
Charger Function Charging
Automatic/Manual Manual
Charge Type Manual On/Off
Boost Amps @ Voltage 280A @ 12V
Cold Cranking Amps @ Voltage 280A @ 12V
Charging Amps @ Voltage 75A/65A/30A @ 12V, 75A/65A/30A @ 24V, 75A/65A/30A @ 6V
AC Cord Length 6 ft. 6"
Input Voltage 110VAC
Input Amps 15
Overall Width 16"
Overall Height 30"
Overall Depth 17"
Cable Gauge 4 AWG
Cable Length 7 ft.
Test Feature Yes
Timer Automatic
Material Steel and Copper
Standards UL, cUL, CSA Listed
Includes Rubber Wheel, Tubular Handle and Clamp Bar
Portable Yes
Indoor / Outdoor Indoor/Outdoor
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA and OR.

Alternate Search Terms