Check Availability
  • PROTO 

    Locking Plier Sets, Number of Pieces: 6, Polished Handle

  • Item # 36XE15
  • Mfr. Model # J298XL
Locking Plier Sets, Number of Pieces: 6, Polished Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36XE15
Mfr. Model # J298XL
UNSPSC #27112115
Catalog Page 838
Shipping Weight 4.65 lbs
Country of Origin Spain *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Pliers Set
Number of Pieces 6
Jaw Length 1-9/32", 1-19/32", 1-1/4", 1-1/2", 2", 2-1/2"
Jaw Thickness 25/64"
Jaw Width 19/64", (2) 13/32", 23/64", 35/64", 5/8"
Overall Length 6-29/32", 9-1/32", 7-15/32", 7-15/32", 9-1/4", 9-1/4"
Handle Type Polished
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes (2) Locking Long Nose Pliers, (2) Curved Jaw Locking Pliers, (2) Straight Jaw Locking Pliers
Jaw Style Curved, Straight, Long Nose
Features Hands Free Locking Mechanism, Spring Loaded Release Lever
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms