Check Availability
  • PROTO 

    Locking Plier Sets, Number of Pieces: 5, Plain Grip Handle

  • Item # 10G658
  • Mfr. Model # JWK5XL
Locking Plier Sets, Number of Pieces: 5, Plain Grip Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locking plier and C-clamp set includes a 10" optimum grip, 7" plug weld, 6" long nose locking grip, 12" C-clamp, and 4" micro-grip clamp.
Show More Close
 

Technical Specifications

Item # 10G658
Mfr. Model # JWK5XL
UNSPSC #27112115
Catalog Page 838
Shipping Weight 5.337 lbs
Country of Origin Spain *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Plier and C-Clamp Set
Number of Pieces 5
Jaw Length 2", 2-7/16", 3-13/32"
Jaw Thickness 1/2"
Jaw Width 19/64", 1/2", 3/4", 1-1/4"
Overall Length 4", 6", 7", 10", 12"
Handle Type Plain Grip
Wire Cutter No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes Mfr. No. J281XL 10" Optimum Grip, Mfr.No. J301XL 7" Plug Weld, Mfr. No. J286LNXL 6" Long Nose Locking, Mfr.No. J274XL 12" C-Clamp, Mfr. No. JMICROXL 4" Micro-Grip Clamp
Jaw Style Long Nose
Features Non-Insulated, Non-Interchangeable Head Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms