Check Availability
  • PROTO 

    Locking Bar, Steel, 3" Length, 3" Width

  • Item # 53GM01
  • Mfr. Model # JLB37
Locking Bar, Steel, 3" Length, 3" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GM01
Mfr. Model # JLB37
UNSPSC #24112401
Shipping Weight 3.79 lbs
Country of Origin USA *
Item Locking Bar
Type Side Shelf
Length 3"
Width 3"
Thickness 3"
Diameter 1-1/2"
Height 37"
Material Steel
Finish Gloss
Pattern Flat
Features Shell Lock, Provides Extra Security Measure of Drawer Retention to Keep Drawers Shut While Moving The Cabinet From A Location to The Next In The Locked Position, Select Cabinets Available Fully Assembled with Factory Installed Lock Bar
For Use With Proto Toolbox
Includes Lock Bar, Layout Template, Hinge, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms