Check Availability
  • PROTO 

    Internal Retaining Ring Pliers, For Bore Dia.: 1-13/16" to 3", Tip Angle: 0°, Tip Dia.: 0.090"

  • Item # 5C600
  • Mfr. Model # J394
Internal Retaining Ring Pliers, For Bore Dia.: 1-13/16" to 3", Tip Angle: 0°, Tip Dia.: 0.090"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® retaining ring pliers is used with external retaining rings. Fixed tips are precision formed and induction hardened for accurate fit and long wear.
Show More Close
 

Technical Specifications

Item # 5C600
Mfr. Model # J394
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.45 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 1-13/16" to 3"
Tip Dia. 0.090"
Tip Angle 0 Degrees
Tip Type Fixed
Overall Length 9"
Spring Return No
Number of Pieces 1
Material Carbon Steel
Handle Color Red
Handle Design Cushion Grip
Standards Federal Specification GGG-P-480, ANSI B107.19
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms