Check Availability
  • PROTO 

    Internal/External Retaining Ring Plier Sets, Number of Pieces: 18, For Bore Dia.: 3/8" to 2"

  • Item # 5C601
  • Mfr. Model # J380
Internal/External Retaining Ring Plier Sets, Number of Pieces: 18, For Bore Dia.: 3/8" to 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® retaining ring pliers set includes 2 pliers (1 internal, 1 external), and 16 interchangeable tips.
Show More Close
 

Technical Specifications

Item # 5C601
Mfr. Model # J380
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.8 lbs
Country of Origin USA *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal/External
For Bore Dia. 3/8" to 2"
Tip Dia. 0.038", 0.047", 0.070"
Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
For Shaft Dia. 1/4" to 2"
Tip Type Replaceable
Overall Length 6-1/4"
Number of Pieces 18
Spring Return No
Handle Design Cushion Grip
Handle Color Red
Material Alloy Steel
Includes Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms