Check Availability
  • PROTO 

    Impact Universal Joint, 1" Dr, 4-19/32"

  • Item # 1ACR9
  • Mfr. Model # J10670A
Impact Universal Joint, 1" Dr, 4-19/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Proto® impact universal joint wherever powered drive tools are used to install or remove fasteners. Uses a ball and spring design which allows for a 30° working angle with a smooth 360° rotation that allows proper positioning to turn fasteners where obstructions might prevent a straight application. Designed to withstand the high torque and force associated with impact tools in repetitive application. Features 2 through holes and a groove to accept a Proto retaining ring, pin, or O-ring to help secure extension to the drive tool anvil.
Show More Close
 

Technical Specifications

Item # 1ACR9
Mfr. Model # J10670A
UNSPSC #27111704
Catalog Page 780
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Impact Universal Joint
SAE or Metric SAE
Drive Size 1"
Socket Depth Standard
Finish Black Oxide
Overall Length 4-19/32"
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms