Check Availability
  • PROTO 

    Impact Socket,Steel,Square,SAE,3/4 in.

  • Item # 45TX82
  • Mfr. Model # J7724HT
Impact Socket,Steel,Square,SAE,3/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/8" Drive Deep SAE Thin Wall Impact Socket is ideal for use in low clearance applications. It features a through-hole and groove design, along with chamfered service ends for quick and positive fastener engagement. It also features a torque-plus design.
Show More Close
 

Technical Specifications

Item # 45TX82
Mfr. Model # J7724HT
UNSPSC #27111704
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Impact Socket
Socket Type Thin Wall Deep
Drive Size 3/8"
Number of Points 6
Socket Depth 17/32"
SAE or Metric SAE
Size 3/4"
Overall Length 2-1/4"
Finish Black Oxide
Material Steel
Drive Type Square
Output Type 6 pt.
Features Thin Wall Design for Low Clearance Applications, Through Hole and Groove to Use Retaining Ring, Chamfered Service Ends for Quick and Positive Fastener Engagement, Torque Plus Design
Standards ASME B107.110
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms