Check Availability
  • PROTO 

    Impact Socket, 3/4 In Dr, 2-3/8 In, 12 pt

  • Item # 1GG69
  • Mfr. Model # J07538T
Impact Socket, 3/4 In Dr, 2-3/8 In, 12 pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Proto® 3/4"-drive, 12-point impact socket on stubborn or damaged fasteners, or on fasteners made from soft materials. The TorquePlus™ drive configuration uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners. Side locking hole. Size is stamped for easy reference.
Show More Close
 

Technical Specifications

Item # 1GG69
Mfr. Model # J07538T
UNSPSC #27111704
Catalog Page 779
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 12
Socket Depth Standard
SAE or Metric SAE
Size 2-3/8"
Overall Length 3-3/8"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type 12 pt.
Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards ASME B107.2
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms