Check Availability
  • PROTO 

    Impact Socket,3/8 In Dr,E16,Torx

  • Item # 1FM99
  • Mfr. Model # J7216TX
Impact Socket,3/8 In Dr,E16,Torx
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The impact socket is made of heat-treated alloy steel, .
Show More Close
 

Technical Specifications

Item # 1FM99
Mfr. Model # J7216TX
UNSPSC #27111704
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/8"
Socket Depth Standard
SAE or Metric SAE
Size E16
Overall Length 1-1/4"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type Torx(R)
Features Ideal for Use on Stubborn Torx(R) Fasteners; Tight Tolerances for Snug Fit on Fastener; Used Wherever Power Drive Tools are Used to Install or Remove Fasteners; Designed to Withstand High Torque and Force Associated with Impact Tools in Repetitive Applications; Socket Size Stamped on Tool for Easy Identification; Side Locking Hole
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms