Check Availability
  • PROTO 

    Impact Socket, 3/8 In Dr, 1 In, 6 pt

  • Item # 1FM68
  • Mfr. Model # J7232H
Impact Socket, 3/8 In Dr, 1 In, 6 pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TorquePlus™ design is a high performance drive configuration which distributes contact stresses over a large area of the socket. The TorquePlus™ internal design minimizes damage that might result from struggling with the fasteners, such as fastener rounding.
Show More Close
 

Technical Specifications

Item # 1FM68
Mfr. Model # J7232H
UNSPSC #27111704
Catalog Page 776
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 1"
Overall Length 1-11/32"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type 6 pt.
Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards ASME B107.2
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms