Check Availability
Impact Socket,3/4 In Dr,15/16 In,6 pt
  • PROTO 

    Impact Socket,3/4 In Dr,15/16 In,6 pt

  • Item # 1AX84
  • Mfr. Model # J07515
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The TorquePlus™ configuration distributes contact stresses over a large area of the socket instead of wearing out the corners all at once. This design minimizes fastener rounding, which helps to extend fastener life.
Show More Close
 

Technical Specifications

Item # 1AX84
Mfr. Model # J07515
UNSPSC #27111704
Catalog Page 779
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 15/16"
Overall Length 2"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type 6 pt.
Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards ASME B107.2
Impact Rated Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms