Check Availability
Impact Socket,3/8 In Dr,11/32 In,6 pt
  • PROTO 

    Impact Socket,3/8 In Dr,11/32 In,6 pt

  • Item # 1AT31
  • Mfr. Model # J7211H
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The TorquePlus™ design is a high performance drive configuration which distributes contact stresses over a large area of the socket. The TorquePlus™ internal design minimizes damage that might result from struggling with the fasteners, such as fastener rounding.
Show More Close
 

Technical Specifications

Item # 1AT31
Mfr. Model # J7211H
UNSPSC #27111704
Catalog Page 776
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 11/32"
Overall Length 1-3/32"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type 6 pt.
Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards ASME B107.2
Impact Rated Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms