Check Availability
  • PROTO 

    Impact Socket, 3/4 In Dr, 11/16 In, 4 pt

  • Item # 1ACR4
  • Mfr. Model # J07511SS
Impact Socket, 3/4 In Dr, 11/16 In, 4 pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls. Tight tolerances for snug fit on fastener. Large clearance holes, concentric opening, and nut end chamfer make it easy to position socket on fasteners. Made from high-strength steel to help minimize wall thickness, and provide access to fasteners in recesses and where nuts and bolts protrude. Impact sockets are used wherever powered drive tools are used to install or remove fasteners. Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
Show More Close
 

Technical Specifications

Item # 1ACR4
Mfr. Model # J07511SS
UNSPSC #27111704
Catalog Page 779
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 4
Socket Depth Standard
SAE or Metric SAE
Size 11/16"
Overall Length 1-7/8"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type 4 pt.
Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards ASME B107.2
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms