Check Availability
  • PROTO 

    Impact Socket, 3/4 In Dr, 1 In, 8 pt

  • Item # 1ACP6
  • Mfr. Model # J07516S
Impact Socket, 3/4 In Dr, 1 In, 8 pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TorquePlus™ design is a high performance drive configuration which allows for the turning of fasteners by distributing contact stresses over a large area of the socket. The TorquePlus™ internal design minimizes damage that might result from struggling with the fasteners, such as fastener rounding. Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls. Tight tolerances for snug fit on fastener. Large clearance holes, concentric opening, and nut end chamfer make it easy to position socket on fasteners. Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude. Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application. Features two through holes and a groove to accept a Proto® Retaining Ring or pin and o-ring to help secure the socket to the drive tool anvil.
Show More Close
 

Technical Specifications

Item # 1ACP6
Mfr. Model # J07516S
UNSPSC #27111704
Catalog Page 779
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 8
Socket Depth Standard
SAE or Metric SAE
Size 1"
Overall Length 2-1/8"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type 8 pt.
Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards ASME B107.2
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms