Check Availability
Impact Socket,3/4 In Dr,1-1/4 In,6 pt
  • PROTO 

    Impact Socket,3/4 In Dr,1-1/4 In,6 pt

  • Item # 1ACN6
  • Mfr. Model # J07520-LT
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Proto® 6 Point Impact Sockets help to turn fasteners by distributing contact stresses over a large area of the socket. The TorquePlus™ internal design minimizes damage that might result from struggling with the fasteners, such as fastener rounding.
Show More Close
 

Technical Specifications

Item # 1ACN6
Mfr. Model # J07520-LT
UNSPSC #27111704
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 6
Socket Depth Deep
SAE or Metric SAE
Size 1-1/4"
Overall Length 4"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type 6 pt.
Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards ASME B107.2
Impact Rated Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms