Check Availability
  • PROTO 

    Hook Pick, 20-5/8

  • Item # 23UA50
  • Mfr. Model # J2385
Hook Pick, 20-5/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23UA50
Mfr. Model # J2385
UNSPSC #27111605
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Hook Pick
Material High Alloy Steel 1/4" Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
Number of Pieces 1
Overall Length (In.) 20-5/8
Application For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In