Check Availability
  • PROTO 

    Hand Drilling Hammer,2 lb,11-3/8 In L

  • Item # 36M942
  • Mfr. Model # J1442G
Hand Drilling Hammer,2 lb,11-3/8 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36M942
Mfr. Model # J1442G
UNSPSC #27111602
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Hand Drilling Hammer
Head Weight 2 lb.
Overall Length 11-3/8"
Head Length 4-1/8"
Head Width 1-3/8"
Handle Fiberglass
Head Material Drop-Forged Steel
Features Hardened Face, Ergonomic Handle, Non-Slip Grip
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.