Check Availability
  • PROTO 

    H5 Open End Interchangeable Torque Wrench Head, 3-13/16"L, 885 in.-lb. Max. Torque

  • Item # 4NAR7
  • Mfr. Model # JH5-15M
H5 Open End Interchangeable Torque Wrench Head, 3-13/16"L, 885 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The open end of this torque wrench head is angled to 15ยบ to help keep shank clear of obstructions, helping to improve user access.
Show More Close
 

Technical Specifications

Item # 4NAR7
Mfr. Model # JH5-15M
UNSPSC #27111715
Catalog Page 785
Shipping Weight 0.185 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size H5
Interchangeable Head Type Open End
Size 15mm
Overall Length 3-13/16"
Max. Torque 885 in.-lb.
Offset 15 Degrees
Head Material Steel
For Use With Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In