Check Availability
  • PROTO 

    H5 Box End Interchangeable Torque Wrench Head, 3-7/8"L, 2400 in.-lb. Max. Torque

  • Item # 4NAT5
  • Mfr. Model # JH5-17MB
H5 Box End Interchangeable Torque Wrench Head, 3-7/8"L, 2400 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® TorquePlus™ Design is a high performance drive configuration which allows for quick and easy wrench engagement with the fastener flats, not the corners. 12 point box end allows for fine indexing, helping to improve speed and access. Indexed to 7.5º to help keep shank clear of obstructions by allowing the user to flip the wrench over to continue turning the fastener. This design is set to fit 4, 6, and 12 point fasteners, and is countersunk on both sides to allow for easy application.
Show More Close
 

Technical Specifications

Item # 4NAT5
Mfr. Model # JH5-17MB
UNSPSC #27111715
Catalog Page 785
Shipping Weight 0.217 lbs
Country of Origin USA *
Item Interchangeable Torque Wrench Head
Head Type Box End
Drive Size H5
Interchangeable Head Type Box End
Size 17mm
Overall Length 3-7/8"
Max. Torque 2400 in.-lb.
Number of Points 12
Offset 7.5 Degrees
Head Material Steel
For Use With Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS
* This product's country of origin is subject to change

Compliance and Restrictions