This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PROTO 

    Gray Rolling Cabinet, 42-1/2" H X 30" W X 21-3/8" D, Number of Drawers: 6

  • Item # 53GM69
  • Mfr. Model # J563042-6DG
Gray Rolling Cabinet, 42-1/2" H X 30" W X 21-3/8" D, Number of Drawers: 6

See alternate products available online.

Technical Specifications

Item # 53GM69
Mfr. Model # J563042-6DG
UNSPSC #24112401
Shipping Weight 325.0 lbs
Country of Origin USA *
Item Rolling Cabinet
Series 560
Width 30"
Depth 21-3/8"
Height 42-1/2"
Number of Drawers 6
Color Gray
Drawer Capacity 400 lb.
Drawer Slides Ball Bearing, Full Extension
Finish Gloss/DuraCoat(R)
Storage Capacity 15,965 cu in.
Load Rating 3200 lb.
Caster Size 6" x 2"
Number of Shelves 0
Material Steel
Gauge Bottom: 14, Side: 16, Drawers: 18
Work Surface Material Steel/Wood
Caster Wheel Material Nylon
Caster Type (2) Fixed, (2) Swivel
Locking System Tubular Key Lock
Handles Ergonomic Metal Side
Configuration Center Bank: (1) 42-1/2" W x 19-7/8" D x 3" H, (2) 20-1/4" W x 19-7/8" D x 3-7/8" H, (1) 20-1/4" W x 19-7/8" D x 4-5/8" H x (1) 20-1/4" W x 19-7/8" D x 6-1/4" H x (1) 20-1/4" W x 19-7/8" D x 9-3/8" H
Features The 560 Series Offers Premium, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, Heavy Duty Locks with Tubular Keys
For Use With Proto Tools
Includes Drawer Dividers, Top Mat, Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms