This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PROTO 

    Gray Industrial Premium Top Chest, 27" H X 50" W X 25-1/4" D, Number of Drawers: 10

  • Item # 48UZ97
  • Mfr. Model # J555027-10DG
Gray Industrial Premium Top Chest, 27" H X 50" W X 25-1/4" D, Number of Drawers: 10

See alternate products available online.

Product Details

Premium Top Chest by Proto® features both drawers and a top-opening door for easy tool access and efficient organization. Fully extending recessed drawer pulls are made of brushed aluminum for added drawer rigidity. Adjustable drawer detents ensure drawers stay shut when box is locked. Features ergonomic metal side handle for easy gripping and handling, ball bearing track slides, and heavy-duty locks with tubular key. Vinyl top and drawer liners are included.
Show More Close
 

Technical Specifications

Item # 48UZ97
Mfr. Model # J555027-10DG
UNSPSC #24112401
Catalog Page 741
Shipping Weight 369.0 lbs
Country of Origin USA *
Item Top Chest
Series 550
Tool Box Duty Rating Industrial Premium
Width 50"
Depth 25-1/4"
Height 27"
Number of Drawers 10
Color Gray
Drawer Color Gray
Drawer Capacity 250 lb.
Drawer Slides Ball Bearing
Finish Gloss
Storage Capacity 18,197 cu. in.
Material Steel
Gauge 14, 16, 18
Configuration 44-1/4" W Top Till: 23" D x 5-1/4" H, 28" W Left Bank: (2) 23" D x 1-3/4" H, (2) 23" D x 3" H, (1) 23" D x 4" H, 13-7/16" W Right Bank: (2) 23" D x 1-3/4" H, (2) 23" D x 3" H, (1) 23" D x 4" H
Locking System Tubular Key Lock
Number of Handles 0
Handle Design Aluminum, Full-Width
Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
For Use With Mfr. No. J555041-10DGPD, J555041-12DG, J555041-10DG, J555041-8DG-2S, J555041-8DG-1S, J555041-7DG-1S
Includes (2) Keys, Drawer Liners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms