This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PROTO 

    Gray Industrial Premium Rolling Cabinet, 41" H X 34" W X 25-1/4" D, Number of Drawers: 6

  • Item # 48VA16
  • Mfr. Model # J553441-6DG
Gray Industrial Premium Rolling Cabinet, 41" H X 34" W X 25-1/4" D, Number of Drawers: 6

See alternate products available online.

Product Details

Premium Rolling Cabinet by Proto® features fully extending recessed drawer pulls made of brushed aluminum for added drawer rigidity. Adjustable drawer detents ensure drawers stay shut when box is locked. Features ball bearing track slides and heavy-duty locks with tubular key. Vinyl top and drawer liners are included.
Show More Close
 

Technical Specifications

Item # 48VA16
Mfr. Model # J553441-6DG
UNSPSC #24112401
Catalog Page 741
Shipping Weight 328.0 lbs
Country of Origin USA *
Item Rolling Cabinet
Series 550S
Tool Box Duty Rating Industrial Premium
Width 34"
Depth 25-1/4"
Height 41"
Number of Drawers 6
Color Gray
Drawer Color Gray
Drawer Capacity 250 lb.
Drawer Slides Ball Bearing, Full Extension
Finish Gloss/Matte
Storage Capacity 15,765 cu. in.
Load Rating 3600 lb.
Caster Size 6" x 2"
Number of Shelves 0
Material Steel
Gauge Bottom: 14, Side: 16, Drawers: 18
Work Surface Material Steel, Vinyl
Caster Wheel Material Glass Filled Nylon
Caster Type (2) Fixed with Lock, (2) Swivel
Locking System Heavy Duty Locks with Tubular Keys
Handles Ergonomic Metal Side
Configuration Center Bank: (2) 28" W x 23" D x 1-3/4" H, (2) 28" W x 23" D x 4" H, (2) 28" W x 23" D x 6-1/2" H
Features Brushed Aluminum Drawer Pulls, Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
For Use With Proto 550 Series
Includes Drawer Liners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms